Zoro Homepage

Ctrl Knob, Nose Hdle, Alum, 1/4-28", 1" dia.

  • Mfr # ACK-022B

  • Zoro # G0041629


product price: $11.75
/ea
Sold in multiples of 4 for $47.00

Key Features

Base Dia. (In.)
1/2
Diameter
1"
Knob Type
Control Knob
Material
Aluminum
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK-022B
Zoro #
G0041629
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1/2
Diameter
1"
Thread Size
1/4-28

Details

Knob Type
Control Knob
Material
Aluminum
Style
Knurled
Item
Ctrl Knob,Nose Hdle,Alum,1/4-28",1" dia.

Description

Ctrl Knob,Nose Hdle,Alum,1/4-28 In.,1 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.