Zoro Homepage

Ctrl Knob, SS, w/Handle, 3/8", 2" dia.

  • Mfr # SAK-017

  • Zoro # G0044788


product price: $28.79
/ea
Sold in multiples of 2 for $57.58

Key Features

Base Dia. (In.)
1.1875
Diameter
2"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAK-017
Zoro #
G0044788
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1.1875
Diameter
2"

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Ctrl Knob,SS,w/Handle,3/8",2" dia.

Description

Ctrl Knob,SS,w/Handle,3/8 In.,2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.