Ctrl Knob, SS, w/Handle, Solid, 2" dia.
Mfr # SAK-018
Zoro # G0044803
product price: $27.19
/eaSold in multiples of 2 for $54.38
Key Features
Base Dia. (In.)
1.1875
Diameter
2"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAK-018
Zoro #
G0044803
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1.1875
Diameter
2"
Details
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Ctrl Knob,SS,w/Handle,Solid,2" dia.
Description
Ctrl Knob,SS,w/Handle,Solid,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.