Furniture Glides, 1 7/16 in H, Silver, PK4

  • Mfr # SW-4T54-MC

  • Zoro # G606156535


product price:  $2.59
/pk 4, $0.65/ea

Key Features

Color
Silver
Shape
Circle
Attachment Method
Screw-In
Overall Diameter
1 1/8 in
Screw Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW-4T54-MC
Zoro #
G606156535
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
1 1/8 in
Screw Thread Size
5/16"-18
Overall Height
1 1/2 in

Details

Item
Furniture Glides
Color
Silver
Shape
Circle
Attachment Method
Screw-In
Pad Material
PVC
Product Type
Furniture Glides
Structural Material
Steel
Weight Capacity
100 lb
Leg Angle
Straight
For Floor Surface
Carpet, Hard Floors, Vinyl

Description

Furniture Glides,1 7/16 in H,Silver, PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.