Furniture Glides, 15/16 in H, Silver, PK4

  • Mfr # SW-4T51-MC

  • Zoro # G406156537


product price:  $2.89
/pk 4, $0.72/ea

Key Features

Color
Silver
Shape
Circle
Attachment Method
Screw-In
Leg Angle
Straight
Overall Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-4T51-MC
Zoro #
G406156537
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
1 1/8 in
Screw Thread Size
1/4"-20
Overall Height
1 in

Details

Item
Furniture Glides
Color
Silver
Shape
Circle
Attachment Method
Screw-In
Leg Angle
Straight
Pad Material
PVC
Weight Capacity
100 lb
Product Type
Furniture Glides
Structural Material
Steel
For Floor Surface
Carpet, Hard Floors, Vinyl

Description

Furniture Glides,15/16 in H,Silver, PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.