Knrl Ctrl Knob, M12, 51mm dia., 29mm
Mfr # MWTR-028
Zoro # G0042380
product price: $11.45
/eaSold in multiples of 4 for $45.80
Key Features
Base Dia. (In.)
25mm
Diameter
51mm
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWTR-028
Zoro #
G0042380
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
25mm
Diameter
51mm
Thread Size
M12
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Ctrl Knob,M12,51mm dia.,29mm
Description
Knrl Ctrl Knob,M12,51mm dia.,29mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.