Zoro Homepage

Knrl Ctrl Knob, M12, 51mm dia.

  • Mfr # MSKT-028

  • Zoro # G0042231


product price: $8.69
/ea
Sold in multiples of 7 for $60.83

Key Features

Base Dia. (In.)
25mm
Diameter
51mm
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSKT-028
Zoro #
G0042231
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
25mm
Diameter
51mm
Thread Size
M12

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Ctrl Knob,M12,51mm dia.

Description

Knrl Ctrl Knob,M12,51mm dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.