Knrl Ctrl Knob, M12, 64mm dia.
Mfr # MSKT-029
Zoro # G0042240
product price: $11.29
/eaSold in multiples of 4 for $45.16
Key Features
Base Dia. (In.)
38mm
Diameter
64mm
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSKT-029
Zoro #
G0042240
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
38mm
Diameter
64mm
Thread Size
M12
Details
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Ctrl Knob,M12,64mm dia.
Description
Knrl Ctrl Knob,M12,64mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.