Knrl Ctrl Knob, M6, 19mm dia.
Mfr # MSKT-022
Zoro # G0042469
product price: $2.89
/eaSold in multiples of 16 for $46.24
Key Features
Base Dia. (In.)
13mm
Diameter
19mm
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSKT-022
Zoro #
G0042469
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
13mm
Diameter
19mm
Thread Size
M6
Details
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Ctrl Knob,M6,19mm dia.
Description
Knrl Ctrl Knob,M6,19mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.