Zoro Homepage

Knrl Ctrl Knob, M6, 25mm dia.

  • Mfr # MSKT-023

  • Zoro # G0042417


product price: $3.29
/ea
Sold in multiples of 14 for $46.06

Key Features

Base Dia. (In.)
16mm
Diameter
25mm
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSKT-023
Zoro #
G0042417
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
16mm
Diameter
25mm
Thread Size
M6

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Ctrl Knob,M6,25mm dia.

Description

Knrl Ctrl Knob,M6,25mm dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.