Knrl Ctrl Knob, M8, 25mm dia., 19mm
Mfr # MWTR-024
Zoro # G0042679
product price: $6.15
/eaSold in multiples of 7 for $43.05
Key Features
Base Dia. (In.)
16mm
Diameter
25mm
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWTR-024
Zoro #
G0042679
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
16mm
Diameter
25mm
Thread Size
M8
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Ctrl Knob,M8,25mm dia.,19mm
Description
Knrl Ctrl Knob,M8,25mm dia.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.