Knrl Ctrl Knob Tap, Stl, 1/4-28", 3/4" dia., Base Dia. (In.): 1/2
Mfr # SKTF-023
Zoro # G0046020
product price:Â $3.29
/ea
Sold in multiples of 14 for $46.06
Key Features
Base Dia. (In.)
1/2
Diameter
3/4"
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKTF-023
Zoro #
G0046020
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1/2
Diameter
3/4"
Thread Size
1/4-28
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Ctrl Knob Tap,Stl,1/4-28",3/4" dia.
Description
Knrl Ctrl Knob Tap,Stl,1/4-28 In.,3/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.