Zoro Homepage

Knrl Ctrl Knob Tap, Stl, 3/8-24", 2" dia.

  • Mfr # SKTF-027

  • Zoro # G0046011


product price: $7.15
/ea
Sold in multiples of 7 for $50.05

Key Features

Base Dia. (In.)
1
Diameter
2"
Knob Type
Control Knob
Material
Steel
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKTF-027
Zoro #
G0046011
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1
Diameter
2"
Thread Size
3/8-24

Details

Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Ctrl Knob Tap,Stl,3/8-24",2" dia.

Description

Knrl Ctrl Knob Tap,Stl,3/8-24 In.,2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.