Zoro Homepage

Knrl Ctrl Knob Tap, Stl, 5/8-18", 3" dia.

  • Mfr # SKTF-032

  • Zoro # G0046267


product price: $18.75
/ea
Sold in multiples of 3 for $56.25

Key Features

Base Dia. (In.)
1-3/4
Diameter
3"
Knob Type
Control Knob
Material
Steel
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKTF-032
Zoro #
G0046267
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1-3/4
Diameter
3"
Thread Size
5/8-18

Details

Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Ctrl Knob Tap,Stl,5/8-18",3" dia.

Description

Knrl Ctrl Knob Tap,Stl,5/8-18 In.,3 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.