Zoro Homepage

Knrl Knob, SS, Ream, 1/2", 2"

  • Mfr # WHR-048

  • Zoro # G0044620


product price: $10.99
/ea
Sold in multiples of 4 for $43.96

Key Features

Base Dia. (In.)
1
Diameter
2"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHR-048
Zoro #
G0044620
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1
Diameter
2"

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob,SS,Ream,1/2",2"

Description

Knrl Knob,SS,Ream,1/2 In.,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.