Knrl Knob, SS, Ream, 3/16", :3/4"
Mfr # WHR-041
Zoro # G0044578
product price: $4.99
/eaSold in multiples of 8 for $39.92
Key Features
Base Dia. (In.)
1/2
Diameter
3/4"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHR-041
Zoro #
G0044578
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1/2
Diameter
3/4"
Details
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob,SS,Ream,3/16",:3/4"
Description
Knrl Knob,SS,Ream,3/16 In.,:3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.