Knrl Knob, SS, Ream, 3/8" A:1.5"
Mfr # WHR-046
Zoro # G0044593
product price: $6.99
/eaSold in multiples of 6 for $41.94
Key Features
Base Dia. (In.)
3/4
Diameter
1-1/2"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHR-046
Zoro #
G0044593
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
3/4
Diameter
1-1/2"
Details
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob,SS,Ream,3/8" A:1.5"
Description
Knrl Knob,SS,Ream,3/8 In. A:1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.