Zoro Homepage

Knrl Knob, SS, Ream, 5/8", 2.5"

  • Mfr # WHR-051

  • Zoro # G0044797


product price: $20.59
/ea
Sold in multiples of 2 for $41.18

Key Features

Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHR-051
Zoro #
G0044797
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1-1/2
Diameter
2-1/2"

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob,SS,Ream,5/8",2.5"

Description

Knrl Knob,SS,Ream,5/8 In.,2.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.