Knrl Knob, Stl, Ream, 5/8"x3"
Mfr # SCK-052
Zoro # G0046538
product price: $15.55
/eaSold in multiples of 3 for $46.65
Key Features
Base Dia. (In.)
1-3/4
Diameter
3"
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCK-052
Zoro #
G0046538
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1-3/4
Diameter
3"
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob,Stl,Ream,5/8"x3"
Description
Knrl Knob,Stl,Ream,5/8 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.