Knrl Knob, Stl, Ream, Nose Screw, 3/16", 3/4"
Mfr # SCKT-041
Zoro # G0046282
product price: $3.45
/ea
Sold in multiples of 13 for $44.85
Key Features
Base Dia. (In.)
1/2
Diameter
3/4"
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCKT-041
Zoro #
G0046282
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1/2
Diameter
3/4"
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob,Stl,Ream,Nose Screw,3/16",3/4"
Description
Knrl Knob,Stl,Ream,Nose Screw,3/16 In.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.