Knrl Knob, Stl, Ream, Nose Screw, 5/16", 1.5"
Mfr # SCKT-045
Zoro # G0046370
product price: $4.15
/eaSold in multiples of 10 for $41.50
Key Features
Base Dia. (In.)
3/4
Diameter
1-1/2"
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCKT-045
Zoro #
G0046370
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
3/4
Diameter
1-1/2"
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob,Stl,Ream,Nose Screw,5/16",1.5"
Description
Knrl Knob,Stl,Ream,Nose Screw,5/16 In.,1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.