Zoro Homepage

Knrl Knob Stud, 10-32", 3/4" dia., Base Dia. (In.): 1/2

  • Mfr # SKSF-011

  • Zoro # G0042837


product price: $3.45
/ea
Sold in multiples of 13 for $44.85

Key Features

Base Dia. (In.)
1/2
Diameter
3/4"
Knob Type
Control Knob
Material
Steel
Screw Length
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKSF-011
Zoro #
G0042837
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1/2
Diameter
3/4"
Screw Length
1/2"
Thread Size
10-32

Details

Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob Stud,10-32",3/4" dia.

Description

Knrl Knob Stud,10-32 In.,3/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.