Zoro Homepage

Knrl Knob Stud, 1/4-28", 3/4" dia.

  • Mfr # SKSF-014

  • Zoro # G0042843


product price: $3.59
/ea
Sold in multiples of 14 for $50.26

Key Features

Base Dia. (In.)
1/2
Diameter
3/4"
Knob Type
Control Knob
Material
Steel
Screw Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKSF-014
Zoro #
G0042843
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1/2
Diameter
3/4"
Screw Length
1-1/4"
Thread Size
1/4-28

Details

Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob Stud,1/4-28",3/4" dia.

Description

Knrl Knob Stud,1/4-28 In.,3/4 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.