Zoro Homepage

Knrl Knob Stud, 3/8-24", 1.5" dia., 3" Std, Diameter: 1-1/2"

  • Mfr # WSSF-023

  • Zoro # G0042959


product price: $9.85
/ea
Sold in multiples of 4 for $39.40

Key Features

Base Dia. (In.)
3/4
Diameter
1-1/2"
Knob Type
Control Knob
Material
Stainless Steel
Screw Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSSF-023
Zoro #
G0042959
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
3/4
Diameter
1-1/2"
Screw Length
3"
Thread Size
3/8-24

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob Stud,3/8-24",1.5" dia.,3" Std

Description

Knrl Knob Stud,3/8-24 In.,1.5 In. dia.,3 In. Std

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.