Zoro Homepage

Knrl Knob Stud, 5/16-18", 1" dia., 3" Std

  • Mfr # SKS-018

  • Zoro # G0043108


product price: $5.15
/ea
Sold in multiples of 11 for $56.65

Key Features

Base Dia. (In.)
0.625
Diameter
1"
Knob Type
Control Knob
Material
Steel
Screw Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKS-018
Zoro #
G0043108
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
0.625
Diameter
1"
Screw Length
3"
Thread Size
5/16-18

Details

Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob Stud,5/16-18",1" dia.,3" Std

Description

Knrl Knob Stud,5/16-18 In.,1 In. dia.,3 In. Std

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.