Zoro Homepage

Knrl Knob Stud, 5/8-18", 2.5"dia., 1.75"Std, Base Dia. (In.): 1-1/2

  • Mfr # SKSF-031

  • Zoro # G0043309


product price: $16.95
/ea
Sold in multiples of 3 for $50.85

Key Features

Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Knob Type
Control Knob
Material
Steel
Screw Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKSF-031
Zoro #
G0043309
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Screw Length
1-3/4"
Thread Size
5/8-18

Details

Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob Stud,5/8-18",2.5"dia.,1.75"Std

Description

Knrl Knob Stud,5/8-18 In.,2.5 In.dia.,1.75 In.Std

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.