Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knrl Knob Stud, M12, 51mm dia., 44mm, SS

  • Mfr # MWSS-026

  • Zoro # G0043491


product price: $17.29
/ea
Sold in multiples of 3 for $51.87

Key Features

Base Dia. (In.)
25mm
Diameter
51mm
Knob Type
Control Knob
Material
Stainless Steel
Screw Length
44mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWSS-026
Zoro #
G0043491
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
25mm
Diameter
51mm
Screw Length
44mm
Thread Size
M12

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob Stud,M12,51mm dia.,44mm,SS

Description

Knrl Knob Stud,M12,51mm dia.,44mm,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.