Zoro Homepage

Knrl Knob Tap Thru, SS, 1/2-13", 2" dia.

  • Mfr # WTRT-028

  • Zoro # G0044742


product price: $11.65
/ea
Sold in multiples of 4 for $46.60

Key Features

Base Dia. (In.)
1
Diameter
2"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTRT-028
Zoro #
G0044742
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1
Diameter
2"
Thread Size
1/2-13

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob Tap Thru,SS,1/2-13",2" dia.

Description

Knrl Knob Tap Thru,SS,1/2-13 In.,2 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.