Zoro Homepage

Knrl Knob Tap Thru, SS, 3/4-16", 3" dia.

  • Mfr # WTRTF-033

  • Zoro # G0045007


product price: $33.35
/ea
Sold in multiples of 2 for $66.70

Key Features

Base Dia. (In.)
1-3/4
Diameter
3"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTRTF-033
Zoro #
G0045007
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1-3/4
Diameter
3"
Thread Size
3/4-16

Details

Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob Tap Thru,SS,3/4-16",3" dia.

Description

Knrl Knob Tap Thru,SS,3/4-16 In.,3 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.