Knrl Knob Tap Thru, SS, 3/8-16", 2" dia.
Mfr # WTRT-027
Zoro # G0044989
product price: $11.15
/eaSold in multiples of 4 for $44.60
Key Features
Base Dia. (In.)
1
Diameter
2"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTRT-027
Zoro #
G0044989
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1
Diameter
2"
Thread Size
3/8-16
Details
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knrl Knob Tap Thru,SS,3/8-16",2" dia.
Description
Knrl Knob Tap Thru,SS,3/8-16 In.,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.