Knrl Knob Tap Thru, Stl, 1/2-13", 2.5" dia.
Mfr # SKTT-029
Zoro # G0046553
product price:Â $10.29
/ea
Sold in multiples of 4 for $41.16
Key Features
Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKTT-029
Zoro #
G0046553
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Thread Size
1/2-13
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob Tap Thru,Stl,1/2-13",2.5" dia.
Description
Knrl Knob Tap Thru,Stl,1/2-13 In.,2.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.