Knrl Knob Tap Thru, Stl, 1/4-20", 1" dia.
Mfr # SKTT-023
Zoro # G0046459
product price: $3.29
/eaSold in multiples of 14 for $46.06
Key Features
Base Dia. (In.)
0.625
Diameter
1"
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKTT-023
Zoro #
G0046459
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
0.625
Diameter
1"
Thread Size
1/4-20
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob Tap Thru,Stl,1/4-20",1" dia.
Description
Knrl Knob Tap Thru,Stl,1/4-20 In.,1 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.