Knrl Knob Tap Thru, Stl, 3/4-16", 3" dia.
Mfr # SKTTF-033
Zoro # G0046650
product price: $18.75
/eaSold in multiples of 3 for $56.25
Key Features
Base Dia. (In.)
1-3/4
Diameter
3"
Knob Type
Control Knob
Material
Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKTTF-033
Zoro #
G0046650
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1-3/4
Diameter
3"
Thread Size
3/4-16
Details
Knob Type
Control Knob
Material
Steel
Style
Knurled
Item
Knrl Knob Tap Thru,Stl,3/4-16",3" dia.
Description
Knrl Knob Tap Thru,Stl,3/4-16 In.,3 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.