Zoro Homepage

Knrl Lck Knob, Stl, Nose P, 5/8-11"

  • Mfr # KLS-5

  • Zoro # G0046492


product price: $11.75
/ea
Sold in multiples of 4 for $47.00

Key Features

Diameter
1-1/4"
Material
Steel
Style
Knurled
Thread Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLS-5
Zoro #
G0046492
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-1/4"
Thread Size
5/8-11

Details

Material
Steel
Style
Knurled
Item
Knrl Lck Knob,Stl,Nose P,5/8-11"

Description

Knrl Lck Knob,Stl,Nose P,5/8-11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.