Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knrl Non Lck Knob, Stl, Nose P, 1/4-20"

  • Mfr # KNL-1

  • Zoro # G0046833


product price: $6.69
/ea
Sold in multiples of 7 for $46.83

Key Features

Diameter
1/2"
Material
Steel
Style
Knurled
Thread Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNL-1
Zoro #
G0046833
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2"
Thread Size
1/4-20

Details

Material
Steel
Style
Knurled
Item
Knrl Non Lck Knob,Stl,Nose P,1/4-20"

Description

Knrl Non Lck Knob,Stl,Nose P,1/4-20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.