Zoro Homepage

Knrl Non Lck Knob, Stl, w/P, 5/8-11"

  • Mfr # WKNL-5

  • Zoro # G0046921


product price: $10.69
/ea
Sold in multiples of 4 for $42.76

Key Features

Diameter
1-1/4"
Material
Steel
Style
Knurled
Thread Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKNL-5
Zoro #
G0046921
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-1/4"
Thread Size
5/8-11

Details

Material
Steel
Style
Knurled
Item
Knrl Non Lck Knob,Stl,w/P,5/8-11"

Description

Knrl Non Lck Knob,Stl,w/P,5/8-11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.