Knurled Knob Tap, 1/2-20", 2.5" dia.
Mfr # WTRF-029
Zoro # G0035310
product price: $20.59
/eaSold in multiples of 2 for $41.18
Key Features
Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTRF-029
Zoro #
G0035310
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1-1/2
Diameter
2-1/2"
Thread Size
1/2-20
Details
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knurled Knob Tap,1/2-20",2.5" dia.
Description
Knurled Knob Tap,1/2-20 In.,2.5 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.