Knurled Knob Tap, 1/4-20", 3/4" dia.
Mfr # WTR-022
Zoro # G0035399
product price: $5.89
/eaSold in multiples of 9 for $53.01
Key Features
Base Dia. (In.)
1/2
Diameter
3/4"
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTR-022
Zoro #
G0035399
UPC #
-
Country of Origin
United States
Dimensions
Base Dia. (In.)
1/2
Diameter
3/4"
Thread Size
1/4-20
Details
Knob Type
Control Knob
Material
Stainless Steel
Style
Knurled
Item
Knurled Knob Tap,1/4-20",3/4" dia.
Description
Knurled Knob Tap,1/4-20 In.,3/4 In. dia., Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.