Zoro Homepage

Knurled Lck Knob, 303SS, P, 1/4-20"

  • Mfr # SWKLS-1

  • Zoro # G0035590


product price: $7.25
/ea
Sold in multiples of 5 for $36.25

Key Features

Diameter
1/2"
Material
303 Stainless Steel
Style
Knurled
Thread Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWKLS-1
Zoro #
G0035590
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2"
Thread Size
1/4-20

Details

Material
303 Stainless Steel
Style
Knurled
Item
Knurled Lck Knob,303SS,P,1/4-20"

Description

Knurled Lck Knob,303SS,P,1/4-20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.