Knurled Lck Knob, 316SS, P, 5/8-11"

  • Mfr # SWKLS-5-316

  • Zoro # G0038241


product price:  $18.99
/ea
Sold in multiples of 2 for $37.98

Key Features

Diameter
1-1/4"
Material
316 stainless steel
Style
Knurled
Thread Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWKLS-5-316
Zoro #
G0038241
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-1/4"
Thread Size
5/8-11

Details

Material
316 stainless steel
Style
Knurled
Item
Knurled Lck Knob,316SS,P,5/8-11"

Description

Knurled Lck Knob,316SS,P,5/8-11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.