Knurled Non Lck Knob, 316SS, Ns P, 1/2-13"

  • Mfr # SKNL-4-316

  • Zoro # G0038180


product price:  $17.15
/ea
Sold in multiples of 3 for $51.45

Key Features

Diameter
1"
Material
316 stainless steel
Style
Knurled
Thread Size
1/2-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKNL-4-316
Zoro #
G0038180
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1"
Thread Size
1/2-13

Details

Material
316 stainless steel
Style
Knurled
Item
Knurled Non Lck Knob,316SS,Ns P,1/2-13"

Description

Knurled Non Lck Knob,316SS,Ns P,1/2-13 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.