Zoro Homepage

Level Mount, Anti-Vibe, 1/2-13, 2 in. Base

  • Mfr # SLP1-B6L

  • Zoro # G3180326


product price: $34.59
/ea

Key Features

Load Capacity
3,000 lb
Thread Size
1/2"-13
Leveling Mount Type
Fixed Stud
Base Dia.
2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP1-B6L
Zoro #
G3180326
UPC #
-
Country of Origin
United States

Dimensions

Height
7.44 in
Thread Size
1/2"-13
Base Dia.
2 in
Bolt Length
6 in
Hex Size
3/4 in
Base Diameter
2 in
Overall Height
7.44 in

Details

Item
Male-End Leveling Mount
Load Capacity
3,000 lb
Leveling Mount Type
Fixed Stud
Material
Stainless Steel
Finish
Plain
Construction
Stainless Steel
Hex
3/4 in
Includes
(2) Jam Nuts
Base
Stainless Steel w/ Anti-Vibration Pad
Base Material
Stainless Steel
Anti-Vibration
Yes
Thrust Pad Material
Elastomer
Connection Type
Threaded Stud
Series
Level-It
Includes Mounting Holes
Mounting Holes Included
Base Shape
Round

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2 in, Height 7.44 in, Load Capacity 3,000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes (2) Jam Nuts, Connection Type Threaded Stud, Bolt Length 6 in, Finish Plain, Base Material Stainless Steel, Thrust Pad Material Elastomer, Base Shape Round, Anti-Vibration Yes, Series Level-It, Base Stainless Steel w/ Anti-Vibration Pad, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.