Zoro Homepage

Level Mount, Anti-Vibe, 1/2-13, 4 in. Base

  • Mfr # LP4-B3L

  • Zoro # G2800217


product price: $35.39
/ea

Key Features

Load Capacity
3,000 lb
Thread Size
1/2"-13
Leveling Mount Type
Fixed Stud
Base Dia.
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP4-B3L
Zoro #
G2800217
UPC #
-
Country of Origin
United States

Dimensions

Height
4.44 in
Thread Size
1/2"-13
Base Dia.
4 in
Bolt Length
3 in
Overall Height
4.44 in
Hex Size
3/4 in
Base Diameter
4 in

Details

Item
Male-End Leveling Mount
Load Capacity
3,000 lb
Leveling Mount Type
Fixed Stud
Material
Steel
Finish
Clear Zinc-Plated
Includes
(2) Jam Nuts
Construction
Steel
Base
Steel w/ Anti-Vibration Pad
Hex
3/4 in
Base Material
Steel
Anti-Vibration
Yes
Thrust Pad Material
Elastomer
Series
Level-It
Base Shape
Round
Includes Mounting Holes
Mounting Holes Included
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 4 in, Height 4.44 in, Load Capacity 3,000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes (2) Jam Nuts, Connection Type Threaded Stud, Bolt Length 3 in, Base Material Steel, Thrust Pad Material Elastomer, Base Shape Round, Anti-Vibration Yes, Series Level-It, Base Steel w/ Anti-Vibration Pad, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.