Level Mount, Anti-Vibe, 3/8-16, 1-1/4 in.
Mfr # TSW-1L
Zoro # G2706295
product price: $6.79
/eaKey Features
Load Capacity
200 lb
Thread Size
3/8"-16
Leveling Mount Type
Fixed Boltless
Base Dia.
1 1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSW-1L
Zoro #
G2706295
UPC #
-
Country of Origin
United States
Dimensions
Height
1.5 in
Thread Size
3/8"-16
Base Dia.
1 1/4 in
Hex Size
5/8 in
Base Diameter
1.25 in
Overall Height
1.5 in
Details
Item
Female-End Leveling Mount
Load Capacity
200 lb
Leveling Mount Type
Fixed Boltless
Material
Steel
Finish
Yellow Zinc-Plated
Includes
Jam Nut
Hex
5/8 in
Construction
Steel
Base
Steel w/ Anti-Vibration Pad
Base Material
Steel
Anti-Vibration
Yes
Thrust Pad Material
Anti-Vibration Pad
Socket Material
Steel
Connection Type
Boltless
Base Shape
Round
Description
Female-End Leveling Mount, Leveling Mount Type Fixed Boltless, Base Dia. 1 1/4 in, Height 1.5 in, Load Capacity 200 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Jam Nut, Connection Type Boltless, Bolt Length Not Applicable, Finish Yellow Zinc-Plated, Base Material Steel, Thrust Pad Material Anti-Vibration Pad, Bolt Material Not Applicable, Base Shape Round, Anti-Vibration Yes, Base Steel w/ Anti-Vibration Pad, Socket Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.