Zoro Homepage

Level Mount, Anti-Vibe, 5/8-11, 4 in. Base

  • Mfr # SLP4-C6L

  • Zoro # G2720015


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,500 lb
Thread Size
5/8"-11
Leveling Mount Type
Fixed Stud
Base Dia.
4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP4-C6L
Zoro #
G2720015
UPC #
-
Country of Origin
United States

Dimensions

Height
7.44 in
Thread Size
5/8"-11
Base Dia.
4 in
Bolt Length
6 in
Hex Size
7/8 in
Base Diameter
4 in
Overall Height
7.44 in

Details

Item
Male-End Leveling Mount
Load Capacity
4,500 lb
Leveling Mount Type
Fixed Stud
Material
Stainless Steel
Finish
Plain
Includes
(2) Jam Nuts
Hex
7/8 in
Construction
Stainless Steel
Base
Stainless Steel w/ Anti-Vibration Pad
Base Material
Stainless Steel
Thrust Pad Material
Elastomer
Anti-Vibration
Yes
Series
Level-It
Base Shape
Round
Includes Mounting Holes
Mounting Holes Included
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 4 in, Height 7.44 in, Load Capacity 4,500 lb, Thread Size 5/8 In.-11, Construction Stainless Steel, Hex 7/8 in, Includes (2) Jam Nuts, Connection Type Threaded Stud, Bolt Length 6 in, Finish Plain, Base Material Stainless Steel, Thrust Pad Material Elastomer, Base Shape Round, Anti-Vibration Yes, Series Level-It, Base Stainless Steel w/ Anti-Vibration Pad, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.