Zoro Homepage

Level Mount, Boltless, 3/8-16, 1-1/14 in.

  • Mfr # TSW-1OX

  • Zoro # G5415365


product price: $6.39
/ea

Key Features

Height
0.88 in
Load Capacity
3,750 lb
Thread Size
3/8"-16
Leveling Mount Type
Swivel Boltless
Base Dia.
1 1/14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW-1OX
Zoro #
G5415365
UPC #
-
Country of Origin
United States

Dimensions

Height
0.88 in
Thread Size
3/8"-16
Base Dia.
1 1/14 in
Hex Size
5/8 in
Base Diameter
1.25 in
Overall Height
0.88 in

Details

Item
Female-End Leveling Mount
Load Capacity
3,750 lb
Leveling Mount Type
Swivel Boltless
Material
Steel
Finish
Black Oxide-Coated
Construction
Steel
Hex
5/8 in
Base
Steel
Includes
Jam Nut
Base Material
Steel
Connection Type
Boltless
Socket Material
Steel
Swivel Angle
15 Degrees
Series
Level-It
Base Shape
Round

Description

Female-End Leveling Mount, Leveling Mount Type Swivel Boltless, Base Dia. 1.07 in, Height 0.88 in, Load Capacity 3,750 lb, Thread Size 3/8 In.-16, Construction Steel, Hex 5/8 in, Includes Jam Nut, Connection Type Boltless, Bolt Length Not Applicable, Finish Black Oxide-Coated, Base Material Steel, Bolt Material Not Applicable, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Steel, Socket Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.