Zoro Homepage

Level Mount, Boltless, 3/8-16, 1-1/4in Base

  • Mfr # NSDTS-1

  • Zoro # G3385094


product price: $15.69
/ea
Sold in multiples of 2 for $31.38

Key Features

Load Capacity
300 lb
Thread Size
3/8"-16
Leveling Mount Type
Swivel Boltless
Base Dia.
1 1/4 in
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSDTS-1
Zoro #
G3385094
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Thread Size
3/8"-16
Base Dia.
1 1/4 in
Overall Height
1 in
Hex Size
5/8 in
Base Diameter
1.25 in

Details

Item
Female-End Leveling Mount
Load Capacity
300 lb
Leveling Mount Type
Swivel Boltless
Material
303 Stainless Steel
Finish
Plain
Hex
5/8 in
Construction
Stainless Steel
Base
Delrin(R) w/ Non-Skid Pad
Includes
Jam Nut
Base Material
Acetal Homopolymer
Connection Type
Boltless
Thrust Pad Material
Elastomer
Base Shape
Round
Series
Level-It
Socket Material
303 Stainless Steel
Swivel Angle
15 Degrees

Description

Female-End Leveling Mount, Leveling Mount Type Swivel Boltless, Base Dia. 1 1/4 in, Height 1 in, Load Capacity 300 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Hex 5/8 in, Includes Jam Nut, Connection Type Boltless, Bolt Length Not Applicable, Finish Plain, Base Material Acetal Homopolymer, Thrust Pad Material Elastomer, Bolt Material Not Applicable, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Delrin(R) w/ Non-Skid Pad, Socket Material 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.