Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Mount, Fixed Stud, 10-24, 1-13/64 in.

  • Mfr # SG-01

  • Zoro # G2720182


product price: $4.19
/ea

Key Features

Height
2.25 in
Load Capacity
250 lb
Thread Size
10"-24
Leveling Mount Type
Fixed Stud
Base Dia.
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-01
Zoro #
G2720182
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Thread Size
10"-24
Base Dia.
1.2 in
Bolt Length
1.5 in
Overall Height
2.25 in
Base Diameter
1.2 in

Details

Item
Male-End Leveling Mount
Load Capacity
250 lb
Leveling Mount Type
Fixed Stud
Material
Stainless Steel
Finish
Plain
Base
Nylon
Construction
Stainless Steel
Base Material
Nylon
Base Shape
Round
Connection Type
Threaded Stud
Series
Glide-Rite

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 1.2 in, Height 2.25 in, Load Capacity 250 lb, Thread Size 10 In.-24, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 1.5 in, Finish Plain, Base Material Nylon, Base Shape Round, Series Glide-Rite, Base Nylon, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.