Level Mount, Fixed Stud, 3/8-16, 2-13/32 in
Mfr # SG-06
Zoro # G3354942
product price: $10.69
/eaKey Features
Load Capacity
250 lb
Thread Size
3/8"-16
Leveling Mount Type
Fixed Stud
Base Dia.
2.41 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG-06
Zoro #
G3354942
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Thread Size
3/8"-16
Base Dia.
2.41 in
Bolt Length
2 in
Overall Height
3 in
Base Diameter
2.4 in
Details
Item
Male-End Leveling Mount
Load Capacity
250 lb
Leveling Mount Type
Fixed Stud
Material
Stainless Steel
Finish
Plain
Base
Nylon
Construction
Stainless Steel
Base Material
Nylon
Series
Glide-Rite
Connection Type
Threaded Stud
Base Shape
Round
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 3 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 2 in, Finish Plain, Base Material Nylon, Base Shape Round, Series Glide-Rite, Base Nylon, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.