Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in
Mfr # BSW-0N
Zoro # G2976985
product price: $7.39
/eaKey Features
Load Capacity
1,000 lb
Thread Size
1/4"-20
Leveling Mount Type
Swiveling Stud
Base Dia.
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSW-0N
Zoro #
G2976985
UPC #
-
Country of Origin
United States
Dimensions
Height
1.94 in
Thread Size
1/4"-20
Base Dia.
1 in
Bolt Length
1.25 in
Hex Size
1/2 in
Base Diameter
1 in
Overall Height
1.94 in
Details
Item
Male-End Leveling Mount
Load Capacity
1,000 lb
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Nickel-Plated
Base
Steel
Construction
Steel
Hex
1/2 in
Includes
Jam Nut
Base Material
Steel
Swivel Angle
15 Degrees
Connection Type
Threaded Stud
Series
Level-It
Includes Mounting Holes
Mounting Holes Included
Base Shape
Round
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 1.94 in, Load Capacity 1,000 lb, Thread Size 1/4 In.-20, Construction Steel, Hex 1/2 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 1.25 in, Finish Nickel-Plated, Base Material Steel, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Steel, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.